Buy more than* S$200* and get FREE SHIPPING

All Stainless Steel Shovel Squareuare Small Type

Caution
Do not dig in ground
Edge Width Dimensions (mm)
180x220
Abstract
Square small type
Weight (kg)
1.06
Finishing Material
Cutting edge: SUS304 (1.5mm thickness) Handle: SUS304
Overall Length (mm)
815
TRUSCO Part Number
275-6854
Application
For food weak against rust, can be used in places with a lot of salt.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSS-AS815K 08295752 -
Discontinued
[x]
ADD TO CART

Related Products