Buy more than* S$200* and get FREE SHIPPING

Long nose pliers 225m

Purpose
For sheet metal and welding work.
Head Tip Thickness (mm)
4.5
Maximum Tightening Pressure (kN)
2.5
Cutting Capacity (mm) Mild Steel Wire
phi 2.3
Maximum Openings (mm)
(Square Timber) minimum 1, maximum 15 (PIPE) 3 MINIMUM phi AND MAXIMUM phi 25
Weight (g)
370
Finishing Material
(head)Chromium-molybdenum steel (SCN435) (body)Carbon steel for structures (S35C) (Surface treatment) nickel plated
Overall Length (mm)
216
TRUSCO Part Number
253-5009
Specification
Whole tempered product: head hardnes HRC50-55 body hardness HRC35-45
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGPL-225 08392002 17.80 SGD
In stock
ADD TO CART

Related Products