Buy more than* S$200* and get FREE SHIPPING

Lump Hammer

2014 TRUSCO Published Page
2-0725
Head Length (mm)
86
Name
1.1Kg
Head Diameter (phi mm)
29.5
Weight (g)
1130
Weight (kg)
1.13
Finishing Material
Heater 24V-29W Glue (HT200 for)
Overall Length (mm)
278.5
TRUSCO Part Number
275-6633
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOP-11SH 08384722 52.99 SGD
In stock
ADD TO CART

Related Products