Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Letter case B4 type

Size
B4
...see all>
Product Options
ADD TO CART
Frontage W x Depth D x Height H (mm) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Unit Dimensions (Frontage x Depth x Height)(mm) Number of Drawers Finishing Material Accessories Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frontage W x Depth D x Height H (mm) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Unit Dimensions (Frontage x Depth x Height)(mm) Number of Drawers Finishing Material Accessories Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
292x411x437 7.6 - 278-2448 - - - - 259x382x74 3-290-02 1pc 1 TB4-M5P 08428944 269.99 SGD
In stock
- 8.4 2-2994 278-2421 292x411x469 10 shallow B4 Body / PP resin, handle / PC resin Header card 259x382x37 - 1PC 1 TB4-10P 08428953 329.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products