Buy more than* S$200* and get FREE SHIPPING

Magnet coolant set

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Inlet
G 1/4
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
400
Adsorption Ability (N)
150
Weight (g)
608
TRUSCO Part Number
278-7130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 TMC-1-R400 08283073 169.99 SGD
In stock
ADD TO CART

Related Products