Buy more than* S$200* and get FREE SHIPPING

Pin Terminal PC-2005F

Wire Conjugation Range (strand-wire) (mm2)
0.50 - 0.75
Compatible Tool
Insulation Crimp Terminals Sleep tool
Material (Terminal)
Brass (electro tin)
Dimension B (phi mm)
4.6
Material (insulator)
Nylon
Electric AWG Wire Conjugation Range (#)
20-18
Rated Voltage (V)
300
F
13
Weight (g)
25
L
24.5
Color
Transparency
Application
You can wire connection and relay of the device in combination (Mating) male side (M) and female side (F).
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(15PC) 1 T-PC-2005F 08299943 7.07 SGD
In stock
ADD TO CART

Related Products