Buy more than* S$200* and get FREE SHIPPING

Weld anchor 10 pieces

Maximum Tensile Load kn (kgf)
12.2(1250)
Implantment Depth (mm)
40
Overall Length L (mm)
55
Drill Diameter (phi mm)
10.5
Outside Diameter D (phi mm)
10
TRUSCO Part Number
202-7283
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(10pc) 1 HAS-1055BT 08339457 9.06 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products