Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bolton Pack Nave Head Tapping Screw (Stainless Steel)

5.00 (1)
...see all>
Product Options
ADD TO CART
Compatible Driver Dimensions k (mm) Screw Pilot Hole Size (mm) Weight (g) Length (mm) TRUSCO Part Number Nominal Designation of Screw Head Diameter dk (mm) Nominal Diameter x L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Driver Dimensions k (mm) Screw Pilot Hole Size (mm) Weight (g) Length (mm) TRUSCO Part Number Nominal Designation of Screw Head Diameter dk (mm) Nominal Diameter x L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)No.3 3.9 4.9 121.51 25 159-5725 M6 phi10.5 M6x25 1pack(22pc) 1 B09-0625 08335747 11.99 SGD
Shipped after 2018-06-20
(+)No.3 3.9 4.9 118.33 20 159-5717 M6 phi10.5 M6x20 1pack(25pc) 1 B09-0620 08335774 11.99 SGD
Shipped after 2018-06-20
(+)No.2 3.3 4.0 114.93 16 159-5628 M5 phi9.0 M5x16 1pack(45pc) 1 B09-0516 08335853 12.99 SGD
In stock
(+)No.2 2.0 2.6 99.6 20 159-5466 M3 phi5.5 M3x20 1pack(100pc) 1 B09-0320 08335582 14.99 SGD
Shipped after 2018-06-20
(+)No.2 2.6 3.2 110 10 159-5504 M4 phi7.0 M4x10 1pack(100pc) 1 B09-0410 08335591 14.99 SGD
Shipped after 2018-06-20
(+)No.2 3.3 4.0 123.15 30 159-5652 M5 phi9.0 M5x30 1pack(30pc) 1 B09-0530 08335792 12.99 SGD
Shipped after 2018-06-20
(+)No.2 2.6 3.2 128.1 25 159-5547 M4 phi7.0 M4x25 1pack(60pc) 1 B09-0425 08335887 13.99 SGD
In stock
(+)No.2 2.6 3.2 117.61 12 159-5512 M4 phi7.0 M4x12 1pack(95pc) 1 B09-0412 08335941 14.99 SGD
In stock
(+)No.2 3.3 4.0 119.92 20 159-5636 M5 phi9.0 M5x20 1pack(40pc) 1 B09-0520 08335835 12.99 SGD
In stock
(+)No.2 2.6 3.2 127.17 35 159-5563 M4 phi7.0 M4x35 1pack(45pc) 1 B09-0435 08335844 12.99 SGD
In stock
(+)No.2 2.6 3.2 124.05 30 159-5555 M4 phi7.0 M4x30 1pack(50pc) 1 B09-0430 08335862 12.99 SGD
In stock
(+)No.2 2.0 2.6 105 30 159-5482 M3 phi5.5 M3x30 1pack(75pc) 1 B09-0330 08335914 13.99 SGD
Shipped after 2018-06-20
(+)No.2 2.6 3.2 105.71 8 159-5491 M4 phi7.0 M4x8 1pack(110pc) 1 B09-0408 08335607 14.99 SGD
Shipped after 2018-06-20
(+)No.2 2.0 2.6 93.8 12 159-5440 M3 phi5.5 M3x12 1pack(140pc) 1 B09-0312 08335634 15.99 SGD
In stock
(+)No.2 3.3 4.0 113.8 50 159-5695 M5 phi9.0 M5x50 1pack(18pc) 1 B09-0550 08335695 10.99 SGD
Shipped after 2018-06-20
(+)No.2 3.3 4.0 116.48 35 159-5661 M5 phi9.0 M5x35 1pack(25pc) 1 B09-0535 08335765 11.99 SGD
Shipped after 2018-06-20
(+)No.2 2.0 2.6 102 25 159-5474 M3 phi5.5 M3x25 1pack(85pc) 1 B09-0325 08335932 13.99 SGD
In stock
(+)No.3 3.9 4.9 123.19 50 159-5776 M6 phi10.5 M6x50 1pack(13pc) 1 B09-0650 08335625 10.99 SGD
In stock
(+)No.2 2.0 2.6 88.2 10 159-5431 M3 phi5.5 M3x10 1pack(150pc) 1 B09-0310 08335652 17.99 SGD
In stock
(+)No.3 3.9 4.9 118.41 40 159-5750 M6 phi10.5 M6x40 1pack(15pc) 1 B09-0640 08335677 10.99 SGD
In stock
(+)No.2 3.3 4.0 115.4 45 159-5687 M5 phi9.0 M5x45 1pack(20pc) 1 B09-0545 08335713 10.99 SGD
Shipped after 2018-06-20
(+)No.2 2.6 3.2 121.12 16 159-5521 M4 phi7.0 M4x16 1pack(80pc) 1 B09-0416 08335923 14.99 SGD
In stock
(+)No.2 2.0 2.6 99.96 16 159-5458 M3 phi5.5 M3x16 1pack(120pc) 1 B09-0316 08335616 15.99 SGD
Shipped after 2018-06-20
(+)No.2 3.3 4.0 114.79 40 159-5679 M5 phi9.0 M5x40 1pack(22pc) 1 B09-0540 08335731 11.99 SGD
Shipped after 2018-06-20
(+)No.2 2.6 3.2 137.84 40 159-5571 M4 phi7.0 M4x40 1pack(40pc) 1 B09-0440 08335826 12.99 SGD
In stock
(+)No.2 3.3 4.0 113.34 10 159-5601 M5 phi9.0 M5x10 1pack(60pc) 1 B09-0510 08335896 13.99 SGD
In stock
(+)No.2 2.6 3.2 125.3 20 159-5539 M4 phi7.0 M4x20 1pack(70pc) 1 B09-0420 08335905 13.99 SGD
In stock
(+)No.3 3.9 4.9 122.96 30 159-5733 M6 phi10.5 M6x30 1pack(20pc) 1 B09-0630 08335722 10.99 SGD
In stock
(+)No.2 2.6 3.2 96.55 50 159-5598 M4 phi7.0 M4x50 1pack(25pc) 1 B09-0450 08335756 11.99 SGD
Shipped after 2018-06-20
(+)No.2 2.6 3.2 114 45 159-5580 M4 phi7.0 M4x45 1pack(30pc) 1 B09-0445 08335783 12.99 SGD
Shipped after 2018-06-20
(+)No.3 3.9 4.9 123.03 16 159-5709 M6 phi10.5 M6x16 1pack(30pc) 1 B09-0616 08335801 12.99 SGD
In stock
(+)No.2 3.3 4.0 124.32 25 159-5644 M5 phi9.0 M5x25 1pack(35pc) 1 B09-0525 08335817 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-05-17 19:13:19
It is inexpensive and there is no quality either.
This review is about item#08335652.

Related Products