Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Screw Pitch p (mm) TRUSCO Part Number Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D1 (mm) Dimention D2 (phi mm) Dimensions B (mm) Dimension S (mm) Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Screw Pitch p (mm) TRUSCO Part Number Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D1 (mm) Dimention D2 (phi mm) Dimensions B (mm) Dimension S (mm) Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
381.06 1.25 212-7636 M8x50 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 381.06 1pack(18pc) 1 B68-0850 08332073 9.99 SGD
In stock
236 0.8 159-4630 M5x15 (+)No.2 3.3 1.3 0.8 10.0 8.5 1.7 8.0 236.00 1pack(80pc) 1 B68-0515 08332353 9.99 SGD
In stock
282.2 1.0 159-4729 M6x20 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 282.20 1pack(50pc) 1 B68-0620 08332247 9.99 SGD
In stock
272.64 1.0 159-4711 M6x16 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 272.64 1pack(55pc) 1 B68-0616 08332256 9.99 SGD
In stock
188.24 0.8 159-4613 M5x10 (+)No.2 3.3 1.3 0.8 10.0 8.5 1.7 8.0 188.24 1pack(80pc) 1 B68-0510 08332344 9.99 SGD
In stock
220.49 0.8 159-4621 M5x12 (+)No.2 3.3 1.3 0.8 10.0 8.5 1.7 8.0 220.49 1pack(85pc) 1 B68-0512 08332371 9.99 SGD
In stock
295.25 1.25 159-4796 M8x20 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 295.25 1pack(25pc) 1 B68-0820 08332143 9.99 SGD
In stock
256.2 1.0 159-4699 M6x12 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 256.20 1pack(60pc) 1 B68-0612 08332292 9.99 SGD
In stock
284.4 1.0 159-4702 M6x15 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 284.40 1pack(60pc) 1 B68-0615 08332301 9.99 SGD
In stock
307.8 1.25 159-4770 M8x15 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 307.80 1pack(30pc) 1 B68-0815 08332186 9.99 SGD
In stock
270.4 0.8 159-4664 M5x25 (+)No.2 3.3 1.3 0.8 10.0 8.5 1.7 8.0 270.40 1pack(65pc) 1 B68-0525 08332317 11.99 SGD
In stock
285.72 0.8 159-4672 M5x30 (+)No.2 3.3 1.3 0.8 10.0 8.5 1.7 8.0 285.72 1pack(60pc) 1 B68-0530 08332274 11.99 SGD
In stock
279.36 1.25 212-7601 M8x12 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 279.36 1pack(30pc) 1 B68-0812 08332177 9.99 SGD
In stock
235.56 1.0 159-4681 M6x10 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 235.56 1pack(60pc) 1 B68-0610 08332283 10.99 SGD
In stock
246.08 0.8 159-4648 M5x16 (+)No.2 3.3 1.3 0.8 10.0 8.5 1.7 8.0 246.08 1pack(80pc) 1 B68-0516 08332362 12.99 SGD
In stock
298.6 1.25 159-4818 M8x30 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 298.60 1pack(20pc) 1 B68-0830 08332082 12.99 SGD
In stock
272.4 1.0 159-4761 M6x40 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 272.40 1pack(30pc) 1 B68-0640 08332161 9.99 SGD
In stock
168.96 0.8 159-4605 M5x8 (+)No.2 3.3 1.3 0.8 10.0 8.5 1.7 8.0 168.96 1pack(80pc) 1 B68-0508 08332335 12.99 SGD
In stock
270 1.0 212-7598 M6x50 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 270.00 1pack(25pc) 1 B68-0650 08332125 9.99 SGD
In stock
287.77 1.0 159-4753 M6x35 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 287.77 1pack(35pc) 1 B68-0635 08332204 10.99 SGD
In stock
266.85 0.8 159-4656 M5x20 (+)No.2 3.3 1.3 0.8 10.0 8.5 1.7 8.0 266.85 1pack(75pc) 1 B68-0520 08332326 12.99 SGD
In stock
316.8 1.25 159-4788 M8x16 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 316.80 1pack(30pc) 1 B68-0816 08332195 9.99 SGD
In stock
329.8 1.25 159-4826 M8x35 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 329.80 1pack(20pc) 1 B68-0835 08332091 10.99 SGD
In stock
294.48 1.0 159-4745 M6x30 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 294.48 1pack(40pc) 1 B68-0630 08332213 10.99 SGD
In stock
292.64 1.0 159-4737 M6x25 (+)No.3 4.0 1.5 1.0 13.0 11.5 2.7 10.0 292.64 1pack(45pc) 1 B68-0625 08332222 10.99 SGD
In stock
361 1.25 159-4834 M8x40 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 361.00 1pack(20pc) 1 B68-0840 08332107 10.99 SGD
In stock
334.25 1.25 159-4800 M8x25 (+)No.3 5.5 2.0 1.6 18.0 14.5 3.2 13.0 334.25 1pack(25pc) 1 B68-0825 08332152 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Low price
5
From Japan
On 2017-02-20 15:05:40
It is convenient because it has affordable prices and numbers. It is convenient to store in bulk without pack.
This review is about item#8332283.
Convinced both price and quantity.
5
From Japan
On 2017-02-18 13:19:36
It is convenient because it has affordable prices and numbers. Built-in or upset bolts are easy to wear and easy to handle as they are unbalanced.
This review is about item#8332344.

Related Products