Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat truck Putikarugo rubber planking nylon caster specifications

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Pitch (mm)
55x42
Castle Diameter (phi mm)
75
Plate Thickness (mm)
18
Floor Level (mm)
109
Equal Load (kg)
100
Loading Surface Dimensions (mm)
450x600
Weight (kg)
4.0
TRUSCO Part Number
511-6694
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PCG-4560 08417814 189.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products