Buy more than* S$200* and get FREE SHIPPING

High nail for scroll chuck

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Height C (mm)
90
Length A (mm)
129
Width B (mm)
50.0
Chuck Dimension (inch)
12
Pitch
1.5
Weight (kg)
11.80
Material
S45C
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1set 1 HN-12-90-1.5 89193781 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2017-11-13 16:51:59
It is saved because it is mainly prototypes etc. and there are many machines with short delivery times However, I think that you can extend the deadline of 15 o'clock shipment on that day, including others, to 17 o'clock at the time.
This review is about item#8282181.

Related Products