Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Piping support for the channel bracket (100-inch) (stainless steel)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Long Hole (mm)
phi11x45
Anchor Hole (mm)
phi12x15
Height (mm)
100
Thickness (mm)
4.0
Width (mm)
50
...see all>
Product Options
ADD TO CART
Weight (kg) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 140 287-2919 1pc 1 TKC1-WB014-S 08297344 32.99 SGD
In stock
1.2 200 287-2927 1pc 1 TKC1-WB020-S 08297353 46.99 SGD
In stock
ADD TO CART

Related Products