Buy more than* S$200* and get FREE SHIPPING

Welder connection cable primary side

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Current (A)
41
Length (m)
5
Weight (kg)
1.8
TRUSCO Part Number
256-1727
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TWC-555 08292532 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Because of welding machine movement
5
From Japan
On 2013-03-24 06:24:14
I sold it because it was not sold in the middle. There is absolutely no problem with regard to use.
This review is about item#08292505.
welding
5
From Japan
On 2013-03-22 23:15:44
There is no particular problem.
This review is about item#08292505.

Related Products