Buy more than* S$200* and get FREE SHIPPING

Cushion grip driver stubbies replacement

5.00 (2)
Shank Diameter (phi mm)
35
Grip Diameter (phi mm)
35
Shaft Length (mm)
60 (Replacement shaft overall length)
Point Size
Double-head: -5/+2
Overall Length (mm)
78 (with cutting edge)
TRUSCO Part Number
371-0785
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.660 08433327 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2014-08-15 14:11:14
It is very handy to put it in your pocket. As a product of this size, the place where the screws do not lose even if putting strength is well done.
This review is about item#08433327.
It is used everyday, it is used frequently.
5
From Japan
On 2013-05-16 17:08:59
Even small grip power is sufficient and easy to use. It is easier to use than usual size for the work at hand. I bought it and was right.
This review is about item#08433327.

Related Products