Buy more than* S$200* and get FREE SHIPPING

Digital Dial Indicator

4.14 (7)
Caution
Battery not included, Battery not included, Battery not included, Battery not included
Storage Temperature (degree c)
- 20-70
Back Cover Specification
With a common & lug
Response Speed
0.5 m/second or less
Stem Diameter (phi mm)
8
Functions
It is a zero setting function to an arbitrary position.
Minimum Display (mm)
0.01
Pricision (mm)
+/- 0.03
Humidity (%RH)
80
Measuring Force (N)
Three or less
Outer Diameter (phi mm)
57
Power
SR44 (silver oxide button cell)
Operating Temperature Range (deg C)
0-40
Measuring Range (mm)
12.7
Weight (g)
140
Overall Length (mm)
120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 312-802 08445753 83.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
It's the heart of the lathe work
4
From Japan
On 2016-08-07 23:10:59
And analog, I bought a digital, but is happy to centering the can faster than analog because it is zero reset, just at the time of purchase, there was a contact failure of the battery
This review is about item#08445753.
Measurements at work
2
From Japan
On 2016-07-08 19:12:51
Heavy and you do not use. Please make a smaller digital dial gauge.
This review is about item#08445753.
Centering adjustment of centrifugal pumps
4
From Japan
On 2015-11-15 18:51:27
Since the number comes out accurate, easy to understand. (From dial daisy) is a little thin the numbers
This review is about item#08445753.
Bending measurement of shaft class
5
From Japan
On 2013-01-11 17:02:18
It is very Tsukai good. I feel plastic is likely to crack a little weak in the battery holder at the time of battery exchange Toshimashite point a little uneasy. There are no other problems.
This review is about item#08445753.
Use the visual confirmation of the up and down the Z-axis of the NC without milling machine
5
From Japan
On 2011-05-16 13:02:22
no problem.
This review is about item#08445753.
Use attached to the cylinder gauge
5
From Japan
On 2009-09-01 10:00:39
Can be attached to the well-known manufacturers M's cylinder gauge, it was a low cost can be digitized.
This review is about item#08445753.
For product measurement
4
From Japan
On 2007-12-03 20:54:18
Good usability
This review is about item#08445753.

Related Products