Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electrostatic gloves charge free for the assembly and inspection

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Finger Wedge
Gusset
Functions
Electrostatic
Quantity (Pair)
10
Type
long
Model Number
MX119
Material
94% polyester / Luana & reg; 6%
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 M 859-25-05-13 1bag(10pair) 1 MX119 03009447 77.99 SGD
Shipped after 2018-05-09
25 S 859-25-05-12 1bag(10pair) 1 MX119 03009431 77.99 SGD
Shipped after 2018-05-09
26.5 L 859-25-05-14 1bag(10pair) 1 MX119 03009456 77.99 SGD
Shipped after 2018-05-09
27 LL 859-25-05-15 1bag(10pair) 1 MX119 03009465 77.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products

Max

Max