Buy more than* S$200* and get FREE SHIPPING

DIA insert

Dimensions rc (mm)
0.2
Compatible Holder
S form for boring
Deflecting Strength (GPa)
1.8
Hardness (Hv)
9000
Particle Diameter (microm)
4.5
Diamond Content (VOL%)
88.0
Dimensions s (mm)
3.97
Dimension d (phi mm)
9.525
Dimensions a (mm)
3.2
Material
DX120
Type
With positive scoop
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCMT11T302-DIA 08484131 80.96 SGD
In stock
ADD TO CART

Related Products