Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Standard power supply on board type

Holding Time (ms)
10typ(ACIN 85V,lo=100%) 20typ(ACIN 100V,lo=100%)
Output Voltage Accuracy (V)
4.90-5.30 (lo=100%)(ACIN 100V)
Starting Time (min)
200(max)(ACIN 85V,lo=100%)
Inrush Current (A)
15typ(lo=100%) (ACIN 100V)
Input Frequency (Hz)
47-440 or DC
Input Voltage (V)
AC85-132 1phi or DC110-170
...see all>
Product Options
ADD TO CART
Static Inputs Change (mV) Rated Input Efficiency (%) Rated Output Voltage (V) Maximum Output Power (W) Rated Input Current (A) Outer Dimensions (Width W x Height H x Depth D) (mm) Rated Output Current (A) Static load Variation (mV) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static Inputs Change (mV) Rated Input Efficiency (%) Rated Output Voltage (V) Maximum Output Power (W) Rated Input Current (A) Outer Dimensions (Width W x Height H x Depth D) (mm) Rated Output Current (A) Static load Variation (mV) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48(max) 77typ(lo=100%)(ACIN 100V) 12 5.4 0.13typ 32x18x65 0.45 100(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VAA512 08494631 21.99 SGD
Shipped after 2018-09-07
20(max) 76typ(lo=100%)(ACIN 100V) 5 10 0.3typ 32x18x72.5 2 40(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VAA1005 08494647 24.99 SGD
Shipped after 2018-07-09
48(max) 77typ(lo=100%)(ACIN 100V) 12 10.8 0.3typ 32x18x72.5 0.9 100(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VAA1012 08494656 24.99 SGD
Shipped after 2018-09-07
20(max) 75typ(lo=100%)(ACIN 100V) 5 5 0.13typ 32x18x65 1 40(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VAA505 08494622 21.99 SGD
In stock
ADD TO CART

Related Products