Buy more than* S$200* and get FREE SHIPPING

Insert

Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Holes With/Whithout
Available
Cutting Range
medium- roughness
Dimension r (mm)
0.8
Dimension d (phi mm)
5.16
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Dimension T (mm)
4.76
Dimensions A (mm)
12.70
Work Material
P (steel)
Shape
80 degree apex angle rhombus
Material
CA5525
Type
Negative
TRUSCO Part Number
652-2891
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CNMG120408PS 08505567 73.03 SGD
In stock
ADD TO CART

Related Products