Buy more than* S$200* and get FREE SHIPPING

G Spiral Tap stainless-deep hole

Chamfer Lc
2.5
Screw Type
M
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Number of Flutes Screw Diameter Grade Pitch Neck Length Ln(mm) Angle Length Lk (mm) Angle Width K (mm) Neck Diameter dn (phi mm) Screw Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Number of Flutes Screw Diameter Grade Pitch Neck Length Ln(mm) Angle Length Lk (mm) Angle Width K (mm) Neck Diameter dn (phi mm) Screw Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 3 12M G8 1.5 37 9 6.5 10.7 12.25 8.5 1pc 1 GSPS12M1.5 08668091 54.99 SGD
Shipped after 2018-06-01
82 3 12M G8 1.75 37 9 6.5 10.1 12.25 8.5 1pc 1 GSPS12M1.75 08668107 54.99 SGD
Shipped after 2018-06-01
70 3 8M G7 1.25 30 8 5 6.6 8.75 6.2 1pc 1 GSPS8M1.25 08668064 32.99 SGD
Shipped after 2018-06-01
88 3 14M G8 2 43 11 8 11.8 14 10.5 1pc 1 GSPS14M2 08668116 70.99 SGD
Shipped after 2018-06-01
100 3 18M G9 2.5 50 14 11 15.3 17.5 14 1pc 1 GSPS18M2.5 08668134 129.99 SGD
Shipped after 2018-06-01
105 4 20M G9 2.5 52 15 12 17.3 17.5 15 1pc 1 GSPS20M2.5 08668143 169.99 SGD
Shipped after 2018-05-30
60 3 5M G6 0.8 22 7 4.5 4.1 5.6 5.5 1pc 1 GSPS5M0.8 08668037 24.99 SGD
Shipped after 2018-06-01
62 3 6M G6 1 24 7 4.5 4.9 7 6 1pc 1 GSPS6M1 08668046 24.99 SGD
Shipped after 2018-06-01
75 3 10M G7 1.5 32 8 5.5 8.3 10.5 7 1pc 1 GSPS10M1.5 08668082 39.99 SGD
Shipped after 2018-06-01
120 4 24M G9 3 60 18 15 20.7 21 19 1pc 1 GSPS24M3 08668161 249.99 SGD
Shipped after 2018-06-01
75 3 10M G7 1.25 32 8 5.5 8.7 10.5 7 1pc 1 GSPS10M1.25 08668073 39.99 SGD
Shipped after 2018-06-01
95 3 16M G8 2 43 13 10 13.8 14 12.5 1pc 1 GSPS16M2 08668125 92.99 SGD
Shipped after 2018-05-30
115 4 22M G9 2.5 - 16 13 - 17.5 17 1pc 1 GSPS22M2.5 08668152 209.99 SGD
Shipped after 2018-06-01
46 3 3M G6 0.5 18 6 3.2 2.45 3.5 4 1pc 1 GSPS3M0.5 08668012 22.99 SGD
Shipped after 2018-06-01
70 3 8M G7 1 30 8 5 6.9 8.75 6.2 1pc 1 GSPS8M1 08668055 33.99 SGD
Shipped after 2018-06-01
52 3 4M G6 0.7 20 7 4 3.2 4.9 5 1pc 1 GSPS4M0.7 08668021 20.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products