Buy more than* S$200* and get FREE SHIPPING

Spiral tap (general purpose homo processing long shank) (EX - LT - H - SFT)

Chamfer Lcf
2.5P
Helix Angle (Degree)
35
Chamfer
2.5P
Pricision
OH2
Screw Type
M
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 7 4.5 19 29 6 150 M6 1pc 1 EX-LT-H-SFT OH2 M6 x1 x150 08998683 40.11 SGD
Shipped after 2017-12-21
1.75 9 6.5 29 48 8.5 150 M12 1pc 1 EX-LT-H-SFT OH2 M12 x1.75 x150 08998726 67.38 SGD
Shipped after 2017-12-20
1.25 8 5 22 37 6.2 100 M8 1pc 1 EX-LT-H-SFT OH2 M8 x1.25 x100 08998692 29.04 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products

OSG

OSG