Buy more than* S$200* and get FREE SHIPPING

Point tap (high-speed synchro tap for aluminum) (HS-AL-RFT)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Precision
h7
Chamfer Lcf
6P
Chamfer
6P
Screw Type
M
Number of Flutes
2
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 7 4.5 16 6 OH3 60 M5 0.8 1pc 1 HS-AL-RFT OH3 M5 x0.8 09007013 21.99 SGD
Shipped after 2018-03-12
- 5 2.5 12 3 OH2 40 M2 0.4 1pc 1 HS-AL-RFT OH2 M2 x0.4 09006977 34.99 SGD
Shipped after 2018-01-26
- 5 2.5 14 3 OH2 44 M2.6 0.45 1pc 1 HS-AL-RFT OH2 M2.6 x0.45 09006986 24.99 SGD
Shipped after 2018-01-26
19 6 3.2 11 4 OH3 46 M3 0.5 1pc 1 HS-AL-RFT OH3 M3 x0.5 09006995 21.99 SGD
Shipped after 2018-01-26
21 7 4.5 13 6 OH3 52 M4 0.7 1pc 1 HS-AL-RFT OH3 M4 x0.7 09007004 21.99 SGD
Shipped after 2018-01-26
29 7 4.5 19 6 OH3 62 M6 1 1pc 1 HS-AL-RFT OH3 M6 x1 09007022 22.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products

OSG

OSG