Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

84504 Long sleeve shirt(for year)

4.30 (10)
Caution
* Depending on the environment of the customer's personal computer, the color of the product may look slightly different. Please note., *This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Head Circumference (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Circumference (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 73 57.5 47 110 M 1sheet 1 84504 08678564 79.99 SGD
Shipped after 2018-06-25
41 71 55.5 45 106 S 1sheet 1 84504 08678695 51.99 SGD
Shipped after 2018-06-25
42 73 57.5 47 110 M 1sheet 1 84504 08678424 51.99 SGD
Shipped after 2018-06-25
44 78 61.5 51 118 LL 1sheet 1 84504 08678442 51.99 SGD
Shipped after 2018-06-25
42 73 57.5 47 110 M 1sheet 1 84504 08678494 43.99 SGD
In stock
47 80 62.5 55 126 4L 1sheet 1 84504 08678607 51.99 SGD
Shipped after 2018-06-25
45 78 62.5 53 122 EL 1sheet 1 84504 08678451 51.99 SGD
Shipped after 2018-06-25
47 80 62.5 55 126 4L 1sheet 1 84504 08678467 51.99 SGD
Shipped after 2018-06-25
45 78 62.5 53 122 EL 1sheet 1 84504 08678521 51.99 SGD
Shipped after 2018-06-25
41 71 55.5 45 106 S 1sheet 1 84504 08678625 51.99 SGD
Shipped after 2018-06-25
42 73 57.5 47 110 M 1sheet 1 84504 08678634 51.99 SGD
Shipped after 2018-06-25
49 81 62.5 57 130 5L 1sheet 1 84504 08678476 51.99 SGD
Shipped after 2018-06-25
45 78 62.5 53 122 EL 1sheet 1 84504 08678661 51.99 SGD
Shipped after 2018-06-25
47 80 62.5 55 126 4L 1sheet 1 84504 08678747 51.99 SGD
Shipped after 2018-06-25
49 81 62.5 57 130 5L 1sheet 1 84504 08678756 51.99 SGD
Shipped after 2018-06-25
41 71 55.5 45 106 S 1sheet 1 84504 08678415 51.99 SGD
Shipped after 2018-06-25
47 80 62.5 55 126 4L 1sheet 1 84504 08678537 51.99 SGD
Shipped after 2018-06-25
43 75 59.5 49 114 L 1sheet 1 84504 08678643 44.99 SGD
In stock
42 73 57.5 47 110 M 1sheet 1 84504 08678704 51.99 SGD
Shipped after 2018-06-25
43 75 59.5 49 114 L 1sheet 1 84504 08678713 43.99 SGD
In stock
44 78 61.5 51 118 LL 1sheet 1 84504 08678722 56.99 SGD
Shipped after 2018-06-25
45 78 62.5 53 122 EL 1sheet 1 84504 08678731 51.99 SGD
Shipped after 2018-06-25
43 75 59.5 49 114 L 1sheet 1 84504 08678433 47.99 SGD
In stock
43 75 59.5 49 114 L 1sheet 1 84504 08678573 47.99 SGD
In stock
49 81 62.5 57 130 5L 1sheet 1 84504 08678616 51.99 SGD
Shipped after 2018-06-25
47 80 62.5 55 126 4L 1sheet 1 84504 08678677 51.99 SGD
Shipped after 2018-06-25
49 81 62.5 57 130 5L 1sheet 1 84504 08678686 51.99 SGD
Shipped after 2018-06-25
41 71 55.5 45 106 S 1sheet 1 84504 08678485 51.99 SGD
Shipped after 2018-06-25
44 78 61.5 51 118 LL 1sheet 1 84504 08678512 79.99 SGD
Shipped after 2018-07-02
41 71 55.5 45 106 S 1sheet 1 84504 08678555 56.99 SGD
Shipped after 2018-06-25
45 78 62.5 53 122 EL 1sheet 1 84504 08678591 51.99 SGD
Shipped after 2018-06-25
43 75 59.5 49 114 L 1sheet 1 84504 08678503 43.99 SGD
In stock
49 81 62.5 57 130 5L 1sheet 1 84504 08678546 51.99 SGD
Shipped after 2018-06-25
44 78 61.5 51 118 LL 1sheet 1 84504 08678582 56.99 SGD
Shipped after 2018-06-25
44 78 61.5 51 118 LL 1sheet 1 84504 08678652 51.99 SGD
Shipped after 2018-06-25
53 82 64.5 63 146 6L 1pc 1 84504 52855574 51.99 SGD
Shipped after 2018-06-25
53 82 64.5 63 146 6L 1pc 1 84504 52855565 51.99 SGD
Shipped after 2018-06-25
53 82 64.5 63 146 6L 1pc 1 84504 52855547 51.99 SGD
Shipped after 2018-06-25
53 82 64.5 63 146 6L 1pc 1 84504 52855583 51.99 SGD
Shipped after 2018-06-25
53 82 64.5 63 146 6L 1pc 1 84504 52855556 51.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
At the time of interior construction renovation construction time
5
From Japan
On 2017-12-07 15:53:32
This time it is very easy to wear and the size is small, perfect and wonderful. Moreover, I would appreciate your favor.
This review is about item#8678555.
At the time of interior construction renovation construction time
5
From Japan
On 2017-10-19 18:07:16
It is a fine fabric just for the present time. It is a feeling that it is hard to wrinkle and wrinkles. If there is a small portable pocket like the right on the left chest pocket, it is the best to put glasses etc.
This review is about item#8678555.
Work in the cabinet
3
From Japan
On 2017-05-25 15:39:54
It is still better if there is a pocket next to it. It was also surprisingly big.
This review is about item#8678433.
Worn during normal work
2
From Japan
On 2017-04-25 19:40:19
There is a tack in the upper part of the breast pocket and it seems easy to put in and out, but when actually using it, when opening the button, it opens smoothly, things in the inside easily fall. Please devise more.
This review is about item#8678573.
During vehicle inspection and user visit
5
From Japan
On 2016-10-12 19:59:11
It is lightweight and very easy to wear, so I am very satisfied.
This review is about item#8678643.
Farm work
5
From Japan
On 2016-08-02 17:44:42
It is comfortable even in the summer because the material is soft and breathable.
This review is about item#08678661.
At the time of interior construction renovation construction time
4
From Japan
On 2016-05-27 18:55:06
For myself who is taller, the size (S) was just right. It was good because I always wanted to find it without being perfect Ideal for the current time. I hope the delivery date will be a little earlier if possible
This review is about item#08678415.
I am wearing it from spring to summer.
5
From Japan
On 2016-03-12 21:59:56
The comfort is very good.
This review is about item#08678433.
In the shipping industry
5
From Japan
On 2014-11-26 13:07:27
It is very easy to wear as a fall and winter thing
This review is about item#08678442.
Civil engineering work
4
From Japan
On 2013-08-01 12:13:07
Many opinions are frequent with Murel a little in summer.
This review is about item#08678442.