Buy more than* S$200* and get FREE SHIPPING

Highlighter "OPTEX-1"

4.78 (9)
Line Width (mm)
4
Maximum Diameter (phi mm)
11.5
Ecomark Certification Number
05112507
Weight (g)
8.8
Overall Length (mm)
132.5
Material
( Connector/ Body ) made from recycled PP
Ingredients
Water pigment (ink)
...see all
Product Options
ADD TO CART
Ink Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink Pink 1PC 1 WKS4-P 08702495 -
Discontinued
[x]
Yellow Yellow 1PC 1 WKS4-Y 08702504 -
Discontinued
[x]
Green Green 1PC 1 WKS4-G 08702513 -
Discontinued
[x]
Orange Orange 1PC 1 WKS4-OR 08702522 -
Discontinued
[x]
Blue Blue 1PC 1 WKS4-BL 08702531 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Marking of documents
5
From Japan
On 2013-04-08 15:16:57
Easy cheap to use. It is satisfaction.
This review is about item#08702513.
Secretary-General
4
From Japan
On 2012-12-24 14:17:06
But was changed to here what you are using always, you can use enough even cheaper. No problem. Next will also buy.
This review is about item#08702495.
Marking of the documents
5
From Japan
On 2012-11-30 18:23:06
Easy to use lightly, color retention is also good. Since also cheap survives price.
This review is about item#08702531.
When you draw a line an important point with a marker
4
From Japan
On 2012-09-20 13:31:31
The price it may be cheap, but it locks up strange after subtracting the line. It is good if there is a more smoothness.
This review is about item#08702522.
Mark of books
5
From Japan
On 2012-09-17 12:19:42
Even if the mark I think as good do not resonate in the back of the paper. It is thick and thin of the and both use the marker is often, but the item because always the thinner I do not use It was just good. Since the price is also cheap I think that you want to use in the future.
This review is about item#08702504.
job.
5
From Japan
On 2012-08-01 23:18:15
You can use normally. Since the price is cheap it is welcome.
This review is about item#08702513.
Mistake checked
5
From Japan
On 2012-07-12 13:47:35
It is the same as the ordinary fluorescent pen, but I like cheap price
This review is about item#08702504.
Mark on important points of the document, we use the number of the check and the like.
5
From Japan
On 2012-04-24 10:14:09
Price is cheap, and yet long-lasting. Since also easy to have the thickness of the pen, it has come in handy.
This review is about item#08702531.
Mark in the drawings and documents
5
From Japan
On 2012-02-22 00:25:50
Straight liquid type, depth of color is also just good. The hardness of the pen tip is also just right. Even finished using without replacement of the pen body, ink cartridge eco-made replacement. This or after nib has to where the problem. The cartridge want to be sold to Monotaro.
This review is about item#08702513.

Related Products