Buy more than* S$200* and get FREE SHIPPING

217EA Tri Zakuto belt

3.75 (4)
Dimension / Size (mm)
100x915
Belt Length (mm)
915
Belt Width (mm)
100
...see all>
Product Options
ADD TO CART
Finish Equivalent Count Grade Grain Size TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finish Equivalent Count Grade Grain Size TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#1000 A6 1000 295-9798   1box(10pc) 1 217E 6 100X915FL 08727573 139.99 SGD
In stock
#600 A16 600 295-9763   1box(10pc) 1 217E 16 100X915FL 08727564 139.99 SGD
In stock
#180 A100 180 295-9615 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 217E 100 100X915FL 08727512 139.99 SGD
Shipped after 2018-05-29
#400 A30 400 295-9739 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 217E 30 100X915FL 08727555 139.99 SGD
Shipped after 2018-07-09
#220 A80 220 295-9640 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 217E 80 100X915FL 08727521 139.99 SGD
Shipped after 2018-07-09
#320 A45 320 295-9704 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 217E 45 100X915FL 08727546 139.99 SGD
Shipped after 2018-06-26
#240 A65 240 295-9674 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 217E 65 100X915FL 08727537 139.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Deburring of products
1
From Japan
On 2018-01-20 09:27:33
There is no problem with Tri-act itself, but how does it take more than a month for goods to arrive? It was the same when we last ordered. I was in trouble because I could not schedule my work.
This review is about item#8727512.
Finishing work of acrylic products
5
From Japan
On 2013-06-23 19:39:35
I felt that it was a product that distinguished it from the past abrasive belt (sand granular abrasive bonded). The product material is thin and flexible in fabric file (nylon?) Fabric. This file file is entirely a polishing layer. 1) Since the sand grain abrasive is not attached, the abrasive does not fall off and it does not contaminate the surroundings. 2) Since it seems that a uniform grainy polishing agent is being kneaded during the molding of the dough, there is no change in the count with use progress (the grinding becomes finer and the grinding becomes finer as the use progresses), the initial state It does not require break-in of the abrasive at. 3) The product is very flexible. Since it is right after purchase, it is not verified about durability, but it can be recommended for finishing work. For heavy work, it is a nylon-like material, so it is unknown.
This review is about item#08727564.
Polishing
5
From Japan
On 2013-03-24 13:18:26
You can cut well.
This review is about item#08727512.
Polishing
4
From Japan
On 2013-03-06 13:47:41
Although the goods themselves are satisfactory, the delivery date has been displayed as indicated by the delivery date and it was quite late. Since I am requesting purchase by looking at the delivery date, I want you to change the product page if the delivery date changes.
This review is about item#08727573.

Related Products