Buy more than* S$200* and get FREE SHIPPING

Spiral tap (TiN coated long shank) (TIN - LT - SFT)

Accuracy notation
STD
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Chamfer
2.5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 8.5 OH3 150 3 M12 1.75 9 6.5 12 1pc 1 TIN-LT-SFT OH3 M12 x1.75 x150 09028293 86.99 SGD
Shipped after 2018-01-26
48 8.5 OH3 150 3 M12 1.5 9 6.5 12 1pc 1 TIN-LT-SFT OH3 M12 x1.5 x150 09028302 86.99 SGD
Shipped after 2018-01-26
48 8.5 OH3 150 3 M12 1.25 9 6.5 12 1pc 1 TIN-LT-SFT OH3 M12 x1.25 x150 09028311 86.99 SGD
Shipped after 2018-01-26
37 6.2 OH3 150 3 M8 1.25 8 5 8.5 1pc 1 TIN-LT-SFT OH3 M8 x1.25 x150 09028266 63.99 SGD
Shipped after 2018-01-25
41 7 OH3 150 3 M10 1.5 8 5.5 10.5 1pc 1 TIN-LT-SFT OH3 M10 x1.5 x150 09028275 72.99 SGD
Shipped after 2018-01-25
52 12.5 OH3 150 3 M16 2 13 10 14 1pc 1 TIN-LT-SFT OH3 M16 x2 x150 09028345 129.99 SGD
Shipped after 2018-01-26
52 12.5 OH3 150 3 M16 1.5 13 10 14 1pc 1 TIN-LT-SFT OH3 M16 x1.5 x150 09028354 129.99 SGD
Shipped after 2018-01-25
58 15 OH3 150 4 M20 1.5 15 12 17.5 1pc 1 TIN-LT-SFT OH3 M20 x1.5 x150 09028397 219.99 SGD
Shipped after 2018-01-26
19 4 OH2 100 3 M3 0.5 6 3.2 3.5 1pc 1 TIN-LT-SFT OH2 M3 x0.5 x100 09028205 45.99 SGD
Shipped after 2018-01-25
21 5 OH2 100 3 M4 0.7 7 4 4.9 1pc 1 TIN-LT-SFT OH2 M4 x0.7 x100 09028214 45.99 SGD
Shipped after 2018-01-25
24 5.5 OH2 100 3 M5 0.8 7 4.5 5.6 1pc 1 TIN-LT-SFT OH2 M5 x0.8 x100 09028223 41.99 SGD
Shipped after 2018-01-25
29 6 OH2 100 3 M6 1 7 4.5 7 1pc 1 TIN-LT-SFT OH2 M6 x1 x100 09028232 38.99 SGD
Shipped after 2018-01-25
55 14 OH3 150 4 M18 1.5 14 11 17.5 1pc 1 TIN-LT-SFT OH3 M18 x1.5 x150 09028372 169.99 SGD
Shipped after 2018-01-26
63 17 OH3 200 4 M22 1.5 16 13 17.5 1pc 1 TIN-LT-SFT OH3 M22 x1.5 x200 09028415 279.99 SGD
Shipped after 2018-01-26
41 7 OH3 150 3 M10 1.25 8 5.5 10.5 1pc 1 TIN-LT-SFT OH3 M10 x1.25 x150 09028284 72.99 SGD
Shipped after 2018-01-26
48 10.5 OH3 150 3 M14 2 11 8 14 1pc 1 TIN-LT-SFT OH3 M14 x2 x150 09028327 129.99 SGD
Shipped after 2018-01-26
63 17 OH4 200 4 M22 2.5 16 13 17.5 1pc 1 TIN-LT-SFT OH4 M22 x2.5 x200 09028406 279.99 SGD
Shipped after 2018-01-26
55 14 OH3 150 4 M18 2.5 14 11 17.5 1pc 1 TIN-LT-SFT OH3 M18 x2.5 x150 09028363 169.99 SGD
Shipped after 2018-01-26
66 19 OH3 200 4 M24 1.5 18 15 21 1pc 1 TIN-LT-SFT OH3 M24 x1.5 x200 09028433 319.99 SGD
Shipped after 2018-01-26
29 6 OH2 150 3 M6 1 7 4.5 7 1pc 1 TIN-LT-SFT OH2 M6 x1 x150 09028241 53.99 SGD
Shipped after 2018-01-25
37 6.2 OH3 100 3 M8 1.25 8 5 8.5 1pc 1 TIN-LT-SFT OH3 M8 x1.25 x100 09028257 45.99 SGD
Shipped after 2018-01-25
48 10.5 OH3 150 3 M14 1.5 11 8 14 1pc 1 TIN-LT-SFT OH3 M14 x1.5 x150 09028336 129.99 SGD
Shipped after 2018-01-26
58 15 OH3 150 4 M20 2.5 15 12 17.5 1pc 1 TIN-LT-SFT OH3 M20 x2.5 x150 09028381 219.99 SGD
Shipped after 2018-01-26
66 19 OH4 200 4 M24 3 18 15 21 1pc 1 TIN-LT-SFT OH4 M24 x3 x200 09028424 319.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products

OSG

OSG