Buy more than* S$200* and get FREE SHIPPING

Pipe Thread Taps (for general use) (TPT) (RC)

Chamfer Lcf
2.5P
Chamfer
2.5P
Screw Type
Rc
Number of Flutes
4
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Standard Position Diameter Lp (mm) Number of Threads per inch Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Nominal Dimension TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Standard Position Diameter Lp (mm) Number of Threads per inch Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Nominal Dimension TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 11 21 15.4 19 14 75 RC3/8 RC3/8-19 635-5552 1pc 1 TPT RC3/8-19 09031084 64.99 SGD
Shipped after 2018-01-19
17 14 26 20.5 14 18 87 RC1/2 RC1/2-14 635-5536 1pc 1 TPT RC1/2-14 09031093 96.99 SGD
Shipped after 2018-01-19
20 17 28 21.8 14 23 96 RC3/4 RC3/4-14 635-5544 1pc 1 TPT RC3/4-14 09031102 169.99 SGD
Shipped after 2018-01-19
24 21 33 26 11 26 109 RC1 RC1-11 478-1546 1pc 1 TPT RC1-11 09031111 329.99 SGD
Shipped after 2018-01-19
9 6 15 10.1 28 8 59 RC1/8 RC1/8-28 478-1571 1pc 1 TPT RC1/8-28 09031066 30.99 SGD
Shipped after 2018-01-19
9 6 14 10.1 28 8 59 RC1/16 RC1/16-28 478-1554 1pc 1 TPT RC1/16-28 09031057 42.99 SGD
Shipped after 2018-01-19
12 9 19 15 19 11 67 RC1/4 RC1/4-19 478-1562 1pc 1 TPT RC1/4-19 09031075 38.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products

OSG

OSG