Buy more than* S$200* and get FREE SHIPPING

Spiral tap (Ultra synchro tap) (US-AL-SFT)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Precision
h7
Chamfer Lcf
3P
Helix Angle (Degree)
45,51
Chamfer
3P
Screw Type
M
Number of Flutes
2
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 9 16 48 12 OH4 88 M14 1.5 1pc 1 US-AL-SFT OH4 3P M14 x1.5 09031705 72.99 SGD
Shipped after 2018-02-28
15 12 16 52 16 OH5 95 M16 2 1pc 1 US-AL-SFT OH5 3P M16 x2 09031714 94.99 SGD
Shipped after 2018-02-28
9 6 12 41 8 OH4 75 M10 1.5 1pc 1 US-AL-SFT OH4 3P M10 x1.5 09031644 43.99 SGD
Shipped after 2018-02-28
9 6 12 41 8 OH4 75 M10 1.25 1pc 1 US-AL-SFT OH4 3P M10 x1.25 09031653 43.99 SGD
Shipped after 2018-02-28
11 8 14 48 10 OH4 82 M12 1.75 1pc 1 US-AL-SFT OH4 3P M12 x1.75 09031662 57.99 SGD
Shipped after 2018-02-28
11 8 14 48 10 OH4 82 M12 1.25 1pc 1 US-AL-SFT OH4 3P M12 x1.25 09031687 57.99 SGD
Shipped after 2018-02-28
7 4.5 8 29 6 OH3 62 M6 1 1pc 1 US-AL-SFT OH3 3P M6 x1 09031626 30.99 SGD
Shipped after 2018-02-27
15 12 20 55 16 OH4 100 M18 1.5 1pc 1 US-AL-SFT OH4 3P M18 x1.5 09031741 80.99 SGD
Shipped after 2018-02-28
15 12 20 58 16 OH5 105 M20 2.5 1pc 1 US-AL-SFT OH5 3P M20 x2.5 09031757 99.99 SGD
Shipped after 2018-02-28
18 15 24 66 20 OH5 120 M24 3 1pc 1 US-AL-SFT OH5 3P M24 x3 09031775 169.99 SGD
Shipped after 2018-02-28
11 8 14 48 10 OH4 82 M12 1.5 1pc 1 US-AL-SFT OH4 3P M12 x1.5 09031671 57.99 SGD
Shipped after 2018-02-28
12 9 16 48 12 OH5 88 M14 2 1pc 1 US-AL-SFT OH5 3P M14 x2 09031696 72.99 SGD
Shipped after 2018-02-28
6 3.2 4 19 4 OH3 46 M3 0.5 1pc 1 US-AL-SFT OH3 3P M3 x0.5 09031592 30.99 SGD
Shipped after 2018-02-28
7 4.5 5.6 21 6 OH3 52 M4 0.7 1pc 1 US-AL-SFT OH3 3P M4 x0.7 09031601 29.99 SGD
Shipped after 2018-02-28
9 6 10 37 8 OH4 70 M8 1.25 1pc 1 US-AL-SFT OH4 3P M8 x1.25 09031635 37.99 SGD
Shipped after 2018-02-28
7 4.5 6.4 24 6 OH3 60 M5 0.8 1pc 1 US-AL-SFT OH3 3P M5 x0.8 09031617 30.99 SGD
Shipped after 2018-02-28
15 12 20 58 16 OH4 105 M20 1.5 1pc 1 US-AL-SFT OH4 3P M20 x1.5 09031766 99.99 SGD
Shipped after 2018-02-28
15 12 16 52 16 OH4 95 M16 1.5 1pc 1 US-AL-SFT OH4 3P M16 x1.5 09031723 94.99 SGD
Shipped after 2018-02-28
15 12 20 55 16 OH5 100 M18 2.5 1pc 1 US-AL-SFT OH5 3P M18 x2.5 09031732 80.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products

OSG

OSG