Buy more than* S$200* and get FREE SHIPPING

Coupling with Yokosui plug

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Diameter A
PJ1/2
Dimensions C (mm)
56.0
Dimensions B (mm)
65.0
Dimensions E (mm)
15.5
Dimensions D (mm)
82.5
Nominal Designation
13
TRUSCO Part Number
226-6580
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 7030-13 08753001 42.89 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products