Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lightweight Work Table

3.85 (55)
Adjuster Screw Diameter Part (Screw Diameter x Length) (mm)
M12x20, M12x20
Adjuster Adjustable Range (mm)
0-10, 0-10
Color (Body)
Black
Distributed Withstand Load (kg)
100, 100
Top Plate Thickness (mm)
30, 30
Color (Top Panel)
Light gray
Material (top board)
MDF plywood, (surface treatment) melamine resin, (side processing) Steel
Type
Folding type
Dimension (mm)
(Timber) 25x25x1t
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800x750x740, 1800x750x740 22.5, 22.5 1PC 1 YSF-7651B1875 38570603 -
Discontinued
[x]
1800x900x740, 1800x900x740 24.5, 24.5 1PC 1 YSF-7651B1890 38570621 379.99 SGD
Shipped after 2018-07-06
1500x750x740, 1500x750x740 19.5, 19.5 1PC 1 YSF-7651B1575 38570551 -
Shipped after 2018-08-31
[x]
900x600x740, 900x600x740 12.9, 12.9 1PC 1 YSF-7651B9060 38570463 -
Shipped after 2018-07-06
[x]
1200x900x740, 1200x900x740 18.4, 18.4 1PC 1 YSF-7651B1290 38570533 309.99 SGD
In stock
1800x600x740, 1800x600x740 19.3, 19.3 1PC 1 YSF-7651B1860 38570585 -
In stock
[x]
1200x600x740, 1200x600x740 14.4, 14.4 1PC 1 YSF-7651B1260 38570481 209.99 SGD
In stock
1200x750x740, 1200x750x740 16.5, 16.5 1PC 1 YSF-7651B1275 38570515 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 17
3 star 5
2 star 8
1 star 3
Review Rating: 3.85
55 Customer Reviews
The reviews are automatic translation.
On the circuit pit work
5
From Japan
On 2018-05-17 14:36:49
I purchased it because I do not want to put a tool box on the ground. It is quite durable and easy to work on
This review is about item#38570463.
Workbench
4
From Japan
On 2018-05-05 13:18:44
Lightweight, easy and very easy to use workbench. The price is also around.
This review is about item#38570463.
Packaging work site
4
From Japan
On 2018-03-05 15:46:10
It is very convenient for packing work, so when you do not use you can fold your feet so it is convenient. I feel a little heavy for women to carry around.
This review is about item#38570481.
Preliminary work table for auxiliary work
4
From Japan
On 2017-12-13 14:38:59
Purchased 1200 * 600 size. It was easy to use and I was glad that the table weight was not as heavy as I thought. However, there are times when you pinch your fingers even if you are careful when folding legs. I would like you to go a little more on how to fold it or to put it in a note or attach a cautionary seal that is caught in the fold of the leg or change to a method that does not have a finger pinch by improving the folding method of the current leg.
This review is about item#38570481.
For journal
5
From Japan
On 2017-07-13 17:37:27
Easy to use folding easy and slightly heavy on the top board
This review is about item#38570481.
It does not fold and it does not carry heavy objects and it is specification.
2
From Japan
On 2017-07-04 09:44:08
Just like the person who wrote above, the resin part of the caster attachment broke. It is almost used fixed installation, it is just how to move about 30 cm once every six months. The thing on top is also about thirty kilograms. Because the resin itself is a soft feeling resin, it is not suitable for moving at all.
This review is about item#38570481.
work
2
From Japan
On 2016-12-09 12:52:04
The adjuster for height adjustment broke when it was made of resin several times including bolt part. It is a table for work originally, and it is considered to be a prerequisite to use it while folding in and out. We also have heavy weight and should be made considering that area, at least repair parts should be prepared.
This review is about item#38570463.
Utilize automatic littering machine when using lunch boxes, fold it in the corner during other work
5
From Japan
On 2016-11-15 16:15:04
Since the conventional fixed workbench was 750 mm in depth, a table of the same size was found and it was useful, stability was good, load capacity was also heavy, but difficult for female employees.
This review is about item#38570515.
When organizing supplies
2
From Japan
On 2016-10-13 17:59:37
Because it is a heavy, heavy workbench, the top board is slightly thinner and even cheap ones. I want it to be low price accordingly.
This review is about item#38570551.
Maintenance work of accessories, temporary placement of goods etc.
1
From Japan
On 2016-09-16 17:59:51
The corners of the top board broke in two places, the corners of the top board also got caught and there were chips. I think whether there is a problem at the time of transportation, but is not the reinforcement insufficiency of the packing material against the weight of the product? I do not think it is very new. that's too bad.
This review is about item#38570463.

Related Products