Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Y Shaped Paint Scraper With A Hammer

3.86 (22)
Purpose
Paint coat removal
Materials (Blade)
Iron
Weight (g)
150
Overall Length (mm)
200
Width (mm)
70
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09157172 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 2
1 star 3
Review Rating: 3.86
22 Customer Reviews
The reviews are automatic translation.
Tin molding operation
1
From Japan
On 2015-11-25 15:27:01
When hit with a hammer has been broken in three rounds
This review is about item#09157172.
Waterproof work
3
From Japan
On 2013-11-19 16:24:38
Can not be used and not edged in Thunder the tip is rounded
This review is about item#09157172.
Keren work, etc.
5
From Japan
On 2013-07-18 16:17:23
It is very convenient because it immediately strike even if the nail or the like is out because the hammer is attached.
This review is about item#09157172.
Paint job before Keren
5
From Japan
On 2013-04-14 18:13:01
If the hammer portion is rounded wonder if the pain of hand at the time of the Keren is moderate
This review is about item#09157172.
Exhaust fan maintenance
4
From Japan
On 2013-03-06 15:29:04
You want a hole in the mounting of the safety wire
This review is about item#09157172.
Paint, floating rust Keren other
1
From Japan
On 2013-03-01 11:02:45
Hammer portion is taken immediately Cutting edge is too blunt. Since sharpening is not uniform was first to sharpening in the Thunder.
This review is about item#09157172.
Keren work
2
From Japan
On 2012-11-30 20:26:31
I used to Tin Roof Keren. There is no cutting edge is thick sharpness than I thought, was a little disappointing. In addition, either the handle portion of the finish of the problem, perhaps because of the weight balance, I think the danger easily slide down on top of the sloping roof.
This review is about item#09157172.
Now, we come in handy for divorce after slate painting.
4
From Japan
On 2012-11-14 13:56:25
I am satisfied so far. Against the slate divorce difficult part after painting, by tapping lightly with a hammer, easy to accurately so you can divorce, it has survived. Others, MONOTARO's has survived since the early also supported in order small quantities. Thank you very much.
This review is about item#09157172.
Work peeled off of the welded parts
4
From Japan
On 2012-11-06 22:47:17
Because Remove glass beat, but it has been variously handy to work peeling off of the welded parts, Since the weak part taking of the tree, but have been reinforced, such as in the tape, I want you to firm made was the oak first part.
This review is about item#09157172.
Ceiling board, to take strip the adhesive after that stripped the wall.
5
From Japan
On 2012-01-30 12:31:08
Is a very robust product. It is likely to also take the place of the flea. I think that using the thick of good material. Long-lasting and is likely. It is recommended.
This review is about item#09157172.

Related Products