Buy more than* S$200* and get FREE SHIPPING

Magic tuck roll (115mm width)

5.00 (1)
Length (m)
15
Abrasive Material
AA
Width (mm)
115
...see all>
Product Options
ADD TO CART
Grain Size Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320 Cw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162964 109.99 SGD
Shipped after 2018-06-14
40 Dw   1roll 1 115 x15M 09162876 149.99 SGD
Shipped after 2018-06-01
80 Dw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162894 129.99 SGD
Shipped after 2018-06-14
600 Cw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162991 109.99 SGD
Shipped after 2018-06-14
60 Dw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162885 129.99 SGD
Shipped after 2018-06-14
100 Dw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162903 119.99 SGD
Shipped after 2018-06-14
240 Cw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162946 109.99 SGD
Shipped after 2018-06-14
150 Cw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162921 109.99 SGD
Shipped after 2018-06-14
180 Cw   1roll 1 115 x15M 09162937 109.99 SGD
Shipped after 2018-06-14
120 Dw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162912 109.99 SGD
Shipped after 2018-06-14
280 Cw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162955 109.99 SGD
Shipped after 2018-06-14
400 Cw *[No return] You cannot return this product. For details, see FAQ. 1roll 1 115 x15M 09162973 109.99 SGD
Shipped after 2018-06-14
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of dirty wood
5
From Japan
On 2013-10-10 06:47:34
Good abrasive power and good long lasting
This review is about item#09162903.

Related Products