Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

1.00 (1)
Rotation Number min-1[r.p.m]
12000
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Reference Number of Carbon Brush
21
Body Size (phi mm)
64
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Thickness (mm)
4
Grinding Wheel Diameter (phi mm)
100
Code
2 heart 1.8m
Maximum Output (W)
590
Power Consumption (W)
560
Power (V)
Single-phase 100
Current (A)
5.9
Color
Violet Blue
Weight (kg)
1.6
Accessories
Rejinoidotoishi (A36Q) spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG10SB3 09170244 87.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Finish metal processing and the like of the weld surface
1
From Japan
On 2013-11-18 15:24:10
8 each one buying this type and FG10SC2 in May This model in two months deflection axis of the rotating parts after purchase, the FG10SC2 power failure occurs Since no day is a no industries that use a disk grinder is not to buy again in such durability Especially FG10SC2 looks does not make sense is broken than this in the same way to the low-cost goods higher 3000 yen
This review is about item#09170244.

Related Products