Buy more than* S$200* and get FREE SHIPPING

Pikal Glaster Polish

4.47 (15)
Purpose
Glass including abrading agent, silverware and cleaners
...see all
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
126x63x63 293-8880 1Can(300g) 1 21000 09170253 7.08 SGD
In stock
161x73x73 - 1Can(500g) 1 22000 09170262 11.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Glass polishing you are using for a long time
5
From Japan
On 2016-12-19 18:20:30
Glass polishing This is only so far you only know the person who was using that transferring always because the mouth of the container rust
This review is about item#9170262.
Cleaning at the time of delivery of cars
5
From Japan
On 2016-12-09 19:06:16
Dirt falls well, wipe is very easy. Glass polishing is only this!
This review is about item#9170262.
Windows, mirrors, car windows / mirrors, glass products in general, such as camping equipment
5
From Japan
On 2016-05-23 19:45:59
Ultra-long seller of staple goods. Without as a standing item in the home is a commodity should not be.
This review is about item#09170253.
Car of glass scales up
3
From Japan
On 2016-03-28 10:47:39
It was expected following. Although we expect a significant effect ... Content quantitative COSPA think good, but it is oil film dropped level of car chemicals they sell to normal.
This review is about item#09170253.
It scales up of glass
5
From Japan
On 2016-02-01 15:00:25
Glass is now very beautiful, it is also good you take the degree of light scales.
This review is about item#09170253.
Scale-up of the car glass
3
From Japan
On 2015-11-26 15:24:22
Stubborn scales did not take. Because the capacity is often uses to water stain removal and wax foundation as a compound.
This review is about item#09170262.
Clean the glass and resin
2
From Japan
On 2015-11-03 09:45:12
Ordinary proper use of the Picard does not know enough. Clarify the per its (= explicit in the container) to be evaluated is improved if it is possible, is.
This review is about item#09170253.
Glass polishing
5
From Japan
On 2015-09-11 17:09:39
Again I thought that this is the best. It will be clean
This review is about item#09170253.
Day-to-day maintenance
5
From Japan
On 2015-08-05 16:43:05
Forecast is beautiful to be very happy to more. Also repeat next time.
This review is about item#09170253.
Glass Shine
5
From Japan
On 2015-03-30 17:05:32
it's the best
This review is about item#09170253.

Related Products