Buy more than* S$200* and get FREE SHIPPING

torayvino CASSETTY, 203X

Minimum Dynamic Water Pressure
70kPa (when available)
Filtration Flow Rate
1.6L / minute
Water Purification Capability
[Remove substances] musty odor (2-MIB), soluble lead, total trihalomethanes, free residual chlorine, turbidity, pesticides (CAT), tetrachlorethylene, trichlorethylene, 1,1,1 - trichloroethane
Functions
Window, digital signature (total clean water usage measurement), raw water straight shower, clean water shower, three stages fit grip looks safe
Conformity Number
MKC.XJ (cartridge)
Replacement
(In the case of 10L use the 1st) 900L = 3 months
Body Weight (g)
457 (at full capacity)
Material (Filter)
Activated carbon, hollow fiber membrane, ion exchangers
Power
Coin-type lithium battery CR2032x1
Outside Dimension (depth D x Width W x Height H) (mm)
149x93x112
Material
Polyacetal, ABS resin
Accessories
Cartridge MKC.XJ
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MK203X 09181121 -
Discontinued
[x]
ADD TO CART