Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Titanium pipe heater

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Cord
3.0m 2P
...see all>
Product Options
ADD TO CART
Capacity (kW) AS ONE Part Number Capacity (W) Heating Part Length (mm) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (kW) AS ONE Part Number Capacity (W) Heating Part Length (mm) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 7-620-03 - 56 200 1pc 1 LC type 09193807 -
Discontinued
[x]
1 7-620-02 - 56 100 1pc 1 LB type 09193791 -
Discontinued
[x]
2 7-620-06 - 361 200 1pc 1 WC type 09193834 -
Discontinued
[x]
- 7-620-01 500 66 100 1pc 1 LA type 09193782 -
Discontinued
[x]
- 7-620-04 500 111 100 1pc 1 WA type 09193816 689.99 SGD
Shipped after 2018-05-07
1 7-620-05 - 171 100 1pc 1 WB type 09193825 -
Discontinued
[x]
ADD TO CART

Related Products