Buy more than* S$200* and get FREE SHIPPING

Cloth curing tape PT 53

Purpose
To fix the curing material during exterior painting
Adhesive Power (N/10mm)
2.39
Tape Thickness (mm)
0.29
Tape Length (m)
25
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 J7960 09206197 7.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products