Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cylinder Length F (mm) Rod Diameter D (mm) Outside Diameter Screw Size C Impact Rate Range (m / sec) Maximum Driving Force (N [kgf]) Dimension G(mm) Overall Length A (mm) Dimension H (mm) Stroke (mm) Dimensions E (mm) Shock Absorbing Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Length F (mm) Rod Diameter D (mm) Outside Diameter Screw Size C Impact Rate Range (m / sec) Maximum Driving Force (N [kgf]) Dimension G(mm) Overall Length A (mm) Dimension H (mm) Stroke (mm) Dimensions E (mm) Shock Absorbing Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104 6.35 M25x1.5 0.08-2.4 1999 22 130 14 25 - CL   1pc 1 ECO LROEM1.0MF 17163082 129.99 SGD
Shipped after 2018-05-31
88 4.00 M16x1.5 0.3-3.3 530 11 101 15 12 - D   1pc 1 ECO OEM0.35M 17163003 72.99 SGD
Shipped after 2018-05-30
84 4.80 M20x1.5 0.3-3.3 670 16 98 17 12 - D   1pc 1 ECO OEM0.5M 17163012 78.99 SGD
Shipped after 2018-05-30
84 4.80 M20x1.5 0.08-2.4 1007 16 98 17 12 - DL   1pc 1 ECO LROEM0.5M 17163073 98.99 SGD
Shipped after 2018-05-31
104 6.35 M25x1.5 0.3-3.3 1330 22 130 14 25 - C   1pc 1 ECO OEM1.0MF 17163028 119.99 SGD
Shipped after 2018-05-30
72 3.20 M14x1.5 0.08-1.6 441 11 82 14 10 - DL   1pc 1 ECO LROEM0.25M 17163055 66.99 SGD
Shipped after 2018-05-30
72 3.20 M14x1.5 0.3-3.3 350 11 82 14 10 - D   1pc 1 ECO OEM0.25M 17162994 52.99 SGD
Shipped after 2018-05-30
96.6 9.50 M36x1.5 0.3-3.3 2224 27.9 150.3 13.8 25 28.6 C   1pc 1 ECO OEM1.25M x1 17163037 179.99 SGD
Shipped after 2018-05-30
88 4.00 M16x1.5 0.08-1.8 882 11 101 15 12 - DL   1pc 1 ECO LROEM0.35M 17163064 93.99 SGD
Shipped after 2018-05-30
96.6 9.50 M36x1.5 0.08-2.4 3336 27.9 150.3 13.8 25 28.6 CL   1pc 1 ECO LROEM1.25M x1 17163098 219.99 SGD
Shipped after 2018-05-30
137.9 9.50 M36x1.5 0.08-2.4 3336 27.9 217 13.8 50 28.6 CL   1pc 1 ECO LROEM1.25M x2 17163107 229.99 SGD
Shipped after 2018-05-30
137.9 9.50 M36x1.5 0.3-3.3 2224 27.9 217 13.8 50 28.6 C *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ECO OEM1.25M x2 17163046 219.99 SGD
Shipped after 2018-05-24
72 3.20 M12x1.0 0.08-1.6 441 11 82 14 10 - DL   1pc 1 LROEM0.15M 09218054 66.99 SGD
Shipped after 2018-05-29
49 3.14 M10x1.0 0.08-1.6 441 8.5 57 11 7 - DL   1pc 1 LROEM0.1M 09218045 72.99 SGD
Shipped after 2018-05-30
49 3.14 M10x1.0 0.3-3.3 350 8.5 57 11 7 - D   1pc 1 OEM0.1M 09217966 52.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products