Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bushing Maximum Bore Diameter (mm) Hub db (mm) Rim h (mm) Bushing Part Number Hub s2 (mm) Hub l (mm) Moment of Inertia (kg / m2) Rim Width W (mm) Shape Graph Number de Outside Diameter (phi mm) Hub s1 (mm) dd Datum Diameter (phi mm) Number of Flutes Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bushing Maximum Bore Diameter (mm) Hub db (mm) Rim h (mm) Bushing Part Number Hub s2 (mm) Hub l (mm) Moment of Inertia (kg / m2) Rim Width W (mm) Shape Graph Number de Outside Diameter (phi mm) Hub s1 (mm) dd Datum Diameter (phi mm) Number of Flutes Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 120, 120, 120, 120 19.5, 19.5, 19.5, 19.5 2517, 2517, 2517, 2517 2.5, 2.5, 2.5, 2.5 45, 45, 45, 45 0.0655, 0.0655, 0.0655, 0.0655 50, 50, 50, 50 - 255.5, 255.5, 255.5, 255.5 - 250, 250, 250, 250 - 7.22, 7.22, 7.22, 7.22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 250-3 06336802 249.99 SGD
Shipped after 2018-05-29
42(38), 42(38), 42(38), 42(38) - 19, 19, 19, 19 1610, 1610, 1610, 1610 25, 25, 25, 25 25, 25, 25, 25 0.00144, 0.00144, 0.00144, 0.00144 50, 50, 50, 50 - 95.5, 95.5, 95.5, 95.5 - 90, 90, 90, 90 - 1.06, 1.06, 1.06, 1.06   1pc 1 SPA 90-3 10059646 70.99 SGD
Shipped after 2018-05-29
- - 19 1610 25 25 0.00182 50 41UR 100.5 - 95 3 1.21   1pc 1 SPA 95-3 36174582 70.99 SGD
Shipped after 2018-05-31
- 120 19.5 2517 2.5 45 0.0448 50 50U 229.5 - 224 3 6.13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 224-3 36174704 199.99 SGD
Shipped after 2018-05-31
- 120 19.5 2517 2.5 45 0.122 50 50U 305.5 - 300 3 9.25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 300-3 36174731 279.99 SGD
Shipped after 2018-05-31
- - 19 1108 28 22 0.000747 50 41UR 80.5 - 75 3 0.87   1pc 1 SPA 75-3 36174537 54.99 SGD
Shipped after 2018-05-31
- 120 19.5 2517 2.5 45 0.096 50 50U 285.5 - 280 3 8.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 280-3 36174722 239.99 SGD
Shipped after 2018-05-31
- 160 19.5 3020 - 51 0.306 50 10Y 405.5 1 400 3 14.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 400-3 36174765 379.99 SGD
Shipped after 2018-05-31
- 160 19.5 3020 - 51 0.146 50 10Y 320.5 1 315 3 11.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 315-3 36174747 319.99 SGD
Shipped after 2018-05-31
- - 19, 19, 19, 19 2012, 2012, 2012, 2012 18, 18, 18, 18 32, 32, 32, 32 0.00350, 0.00350, 0.00350, 0.00350 50, 50, 50, 50 - 117.5, 117.5, 117.5, 117.5 - 112, 112, 112, 112 - 1.66, 1.66, 1.66, 1.66   1pc 1 SPA 112-3 06336556 88.99 SGD
Shipped after 2018-05-29
- - 19, 19, 19, 19 2517, 2517, 2517, 2517 5, 5, 5, 5 45, 45, 45, 45 0.00721, 0.00721, 0.00721, 0.00721 50, 50, 50, 50 - 137.5, 137.5, 137.5, 137.5 - 132, 132, 132, 132 - 2.47, 2.47, 2.47, 2.47 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 132-3 06336644 109.99 SGD
Shipped after 2018-05-29
- - 19, 19, 19, 19 1610, 1610, 1610, 1610 25, 25, 25, 25 25, 25, 25, 25 0.00288, 0.00288, 0.00288, 0.00288 50, 50, 50, 50 - 111.5, 111.5, 111.5, 111.5 - 106, 106, 106, 106 - 1.59, 1.59, 1.59, 1.59   1pc 1 SPA 106-3 06336522 88.99 SGD
Shipped after 2018-05-29
- - 19, 19, 19, 19 2517, 2517, 2517, 2517 5, 5, 5, 5 45, 45, 45, 45 0.00961, 0.00961, 0.00961, 0.00961 50, 50, 50, 50 - 145.5, 145.5, 145.5, 145.5 - 140, 140, 140, 140 - 3.02, 3.02, 3.02, 3.02 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 140-3 06336671 129.99 SGD
Shipped after 2018-05-29
- - 19, 19, 19, 19 2012, 2012, 2012, 2012 18, 18, 18, 18 32, 32, 32, 32 0.00580, 0.00580, 0.00580, 0.00580 50, 50, 50, 50 - 130.5, 130.5, 130.5, 130.5 - 125, 125, 125, 125 - 2.30, 2.30, 2.30, 2.30   1pc 1 SPA 125-3 06336617 95.99 SGD
Shipped after 2018-05-29
- - 19, 19, 19, 19 2517, 2517, 2517, 2517 5, 5, 5, 5 45, 45, 45, 45 0.0133, 0.0133, 0.0133, 0.0133 50, 50, 50, 50 - 155.5, 155.5, 155.5, 155.5 - 150, 150, 150, 150 - 3.76, 3.76, 3.76, 3.76 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 150-3 06336705 139.99 SGD
Shipped after 2018-05-29
- - 19, 19, 19, 19 1610, 1610, 1610, 1610 25, 25, 25, 25 25, 25, 25, 25 0.00226, 0.00226, 0.00226, 0.00226 50, 50, 50, 50 - 105.5, 105.5, 105.5, 105.5 - 100, 100, 100, 100 - 1.38, 1.38, 1.38, 1.38   1pc 1 SPA 100-3 06336495 80.99 SGD
Shipped after 2018-05-29
- - 19, 19, 19, 19 2012, 2012, 2012, 2012 18, 18, 18, 18 32, 32, 32, 32 0.00443, 0.00443, 0.00443, 0.00443 50, 50, 50, 50 - 123.5, 123.5, 123.5, 123.5 - 118, 118, 118, 118 - 1.93, 1.93, 1.93, 1.93   1pc 1 SPA 118-3 06336583 95.99 SGD
Shipped after 2018-05-29
- - 19 1210 25 25 0.000931 50 41UR 85.5 - 80 3 0.9   1pc 1 SPA 80-3 36174546 51.99 SGD
Shipped after 2018-05-31
- - 18 1210 25 25 0.000104 50 41UR 88.5 - 83 3 0.91   1pc 1 SPA 83-3 36174555 60.99 SGD
Shipped after 2018-05-31
- 160 19.5 3020 - 51 0.439 50 10Y 455.5 1 450 3 16.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 450-3 36174774 419.99 SGD
Shipped after 2018-05-31
- 120 19.5 2517 5 45 0.0314 50 40U 205.5 - 200 3 5.37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 200-3 36174695 179.99 SGD
Shipped after 2018-05-29
- 160 19.5 3020 - 51 0.211 50 10Y 360.5 1 355 3 12.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 355-3 36174756 349.99 SGD
Shipped after 2018-05-31
- 160 19.5 3020 - 51 0.608 50 10Y 505.5 1 500 3 18.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 500-3 36174783 509.99 SGD
Shipped after 2018-05-31
- - 19 1210 25 25 0.0012 50 41UR 90.5 - 85 3 1.05   1pc 1 SPA 85-3 36174564 57.99 SGD
Shipped after 2018-05-31
- - 19, 19, 19, 19 2517, 2517, 2517, 2517 5, 5, 5, 5 45, 45, 45, 45 0.0178, 0.0178, 0.0178, 0.0178 50, 50, 50, 50 - 165.5, 165.5, 165.5, 165.5 - 160, 160, 160, 160 - 4.56, 4.56, 4.56, 4.56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 160-3 06336732 149.99 SGD
Shipped after 2018-05-29
- - 19.5, 19.5, 19.5, 19.5 2517, 2517, 2517, 2517 5, 5, 5, 5 45, 45, 45, 45 0.0298, 0.0298, 0.0298, 0.0298 50, 50, 50, 50 - 185.5, 185.5, 185.5, 185.5 - 180, 180, 180, 180 - 6.31, 6.31, 6.31, 6.31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPA 180-3 06336766 189.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products