Buy more than* S$200* and get FREE SHIPPING

Ball bearing for unit (for heavy load)

...see all>
Product Options
ADD TO CART
Dimensions d4(mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Dimensions ds (mm) Dimension r (mm) Dimensions Ca (mm) Dimension d (mm) Standard rated load Cor (kN) Weight (kg) Standard rated load Cr (kN) Shaft Diameter (phi mm) Dimensions S2 (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d4(mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Dimensions ds (mm) Dimension r (mm) Dimensions Ca (mm) Dimension d (mm) Standard rated load Cor (kN) Weight (kg) Standard rated load Cr (kN) Shaft Diameter (phi mm) Dimensions S2 (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50.5 25 48 80 19 M8x1 2.5 7.4 35 19.2 0.71 33.5 35 8 29 1pc 1 UC307 09240244 31.99 SGD
Shipped after 2018-02-28
101.5 42 82 160 32 M14x1.5 3.5 13.8 75 76.9 4.59 114 75 14 50 1pc 1 UC315 09240323 199.99 SGD
Shipped after 2018-02-28
127.5 50 103 200 41 M16x1.5 4 16.7 95 118.4 8.7 153 95 16 62 1pc 1 UC319 09240366 289.99 SGD
Shipped after 2018-02-28
56 27 52 90 19 M10x1.25 2.5 8.2 40 23.9 1.0 40.5 40 10 33 1pc 1 UC308 09240253 37.99 SGD
Shipped after 2018-02-28
63 30 57 100 22 M10x1.25 2.5 9 45 29.5 1.28 51.5 45 10 35 1pc 1 UC309 09240262 45.99 SGD
Shipped after 2018-02-28
95.2 40 78 150 33 M12x1.5 3.5 13 70 68 3.83 104 70 12 45 1pc 1 UC314 09240314 129.99 SGD
Shipped after 2018-02-28
108 44 86 170 34 M14x1.5 3.5 14.5 80 86.4 5.4 123 80 14 52 1pc 1 UC316 09240332 219.99 SGD
Shipped after 2018-02-28
114.5 46 96 180 40 M16x1.5 4 15 85 96.5 6.58 132 85 16 56 1pc 1 UC317 09240341 259.99 SGD
Shipped after 2018-02-28
36.9 21 38 62 15 M6x0.75 2 6.1 25 10.9 0.44 21.3 25 6 23 1pc 1 UC305 09240226 24.99 SGD
Shipped after 2018-02-28
121 48 96 190 40 M16x1.5 4 15.9 90 107.2 7.34 143 90 16 56 1pc 1 UC318 09240357 279.99 SGD
Shipped after 2018-02-28
178 68 135 280 54 M20x1.5 5 23 130 214.3 23 229 130 20 81 1pc 1 UC326 09240411 769.99 SGD
Shipped after 2018-02-28
45 23 43 72 17 M6x0.75 2 6.7 30 15 0.56 26.8 30 6 26 1pc 1 UC306 09240235 29.99 SGD
Shipped after 2018-02-28
70.5 32 61 110 22 M12x1.5 3 10 50 38.2 1.65 61.5 50 12 39 1pc 1 UC310 09240271 52.99 SGD
Shipped after 2018-02-28
76.5 34 66 120 25 M12x1.5 3 10.7 55 44.8 2.07 71.5 55 12 41 1pc 1 UC311 09240287 64.99 SGD
Shipped after 2018-02-28
165 64 126 260 51 M18x1.5 4 22 120 184.8 18.5 207 120 18 75 1pc 1 UC324 09240402 599.99 SGD
Shipped after 2018-02-28
82.5 36 71 130 26 M12x1.5 3.5 11.5 60 52 2.59 81.5 60 12 45 1pc 1 UC312 09240296 78.99 SGD
Shipped after 2018-02-28
142 56 112 225 44 M18x1.5 4 19 105 153.1 12.2 183 105 18 68 1pc 1 UC321 09240384 459.99 SGD
Shipped after 2018-02-28
191.5 73 145 300 59 M20x1.5 5 25 140 246 28.5 255 140 20 86 1pc 1 UC328 09240427 929.99 SGD
Shipped after 2018-02-28
152 60 117 240 46 M18x1.5 4 21 110 178.8 14.3 205 110 18 71 1pc 1 UC322 09240393 509.99 SGD
Shipped after 2018-02-28
88.5 38 75 140 30 M12x1.5 3.5 12.2 65 59.7 3.15 92.5 65 12 45 1pc 1 UC313 09240305 109.99 SGD
Shipped after 2018-02-28
135.5 54 108 215 42 M18x1.5 4 18 100 140.4 10.8 173 100 18 66 1pc 1 UC320 09240375 349.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products