Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

2.00 (1)
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Body Size (phi mm)
56
Code
3 heart 2.5m
Grinding Wheel Dimensions (mm)
3.5 thickness outer diameter 100x (resinoid flexible toy Shea), 4.6 (Rejinoidotoishi) x hole diameter 15
Motor
Single-phase series-wound motor commutator
Maximum Output (W)
930
Power Consumption (W)
670
Voltage (V)
100
Current (A)
7
Maximum Rotation Speed (min-1[r. p.m])
12000
Height (mm)
60
Color
Gold
Weight (kg)
(Except code) 1.6
Overall Length (mm)
280
Accessories
Spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XS-2000 09241732 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work after welding of metal products
2
From Japan
On 2011-04-06 19:25:50
It stuck in in less than a month
This review is about item#09241732.

Related Products