Buy more than* S$200* and get FREE SHIPPING

Safety Belt Long

4.50 (2)
Trunk Belt (W x L)(mm)
50x1400
Lanyards (length) (mm)
1100
Hook
No.24FPY
Hook Opening (mm)
50
Weight (g)
1060
Specification
Tetoron belts containing Aramid core
...see all
Product Options
ADD TO CART
Lanyards (strap width) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (strap width) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Green 1PC 1 R503Y body 1.4m 09317016 92.69 SGD
In stock
17 Yellow 1PC 1 R503Y body 1.4m 09317007 93.32 SGD
In stock
17 Sky blue 1PC 1 Tunnel R503Y 1.4 m 09316991 93.32 SGD
In stock
17 Black 1PC 1 R503Y body1.4m 09317025 93.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Buy for the aerial of the device secondary side wiring in the clean room
4
From Japan
On 2016-04-05 15:49:25
In other stores we did it with two weeks to delivery arrived at hand in two days in MonotaRO. I think certainly also want to use.
This review is about item#09317025.
High-place work
5
From Japan
On 2016-02-04 16:56:04
Long size had just suitable
This review is about item#09316991.

Related Products