Buy more than* S$200* and get FREE SHIPPING

T type sign fastener (head T 9)

Material and Processing
HSK16M/Cr
Dimensions D
22.5degree
Dimension W (mm)
1.8
Dimensions C (mm)
16
Dimension t (mm)
3.3
Dimensions A (mm)
9
Dimension d (mm)
7.5
...see all>
Product Options
ADD TO CART
Mounting Dimensions (mm) Dimensions B (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (mm) Dimensions B (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6-3.7 4.5 10.0 7.1 1pc 1 TL-T9-164 09322555 6.99 SGD
Shipped after 2018-05-01
5.7-5.8 6.0 12.0 7.6 1pc 1 TL-T9-172 09322591 6.99 SGD
In stock
3.1-3.3 4.0 9.5 6.9 1pc 1 TL-T9-162 09322546 6.99 SGD
Shipped after 2018-05-01
4.1-4.3 5.0 10.5 7.2 1pc 1 TL-T9-166 09322564 6.99 SGD
Shipped after 2018-05-01
5.1-5.2 5.5 11.5 7.5 1pc 1 TL-T9-170 09322582 6.99 SGD
Shipped after 2018-05-01
4.6-4.8 5.0 11.0 7.0 1pc 1 TL-T9-168 09322573 6.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products