Buy more than* S$200* and get FREE SHIPPING

T-Type Sign Fastener

Dimension K(mm)
12.5
Dimensions N (mm)
0.5
Dimensions M (mm)
9.2
Dimensions L (mm)
8
Weight (g)
0.3
Material
Aluminum
Specification
Head /T8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT-8 09322765 0.59 SGD
In stock
ADD TO CART

Related Products