Buy more than* S$200* and get FREE SHIPPING

MC Sound insulation weight door roller Stainless steel frame

Purpose
Doors, factories, doors for doors , various warehouses etc.
Size (mm)
60, 60, 60, 60
Wheel Diameter A (mm)
60, 60, 60, 60
Dimension G(mm)
28, 28, 28, 28
Frame Thickness (mm)
3, 3, 3, 3
Load Capacity (two peices) (kg)
150, 150, 150, 150
Dimensions J (mm)
10, 10, 10, 10
Dimensions O (mm)
82, 82, 82, 82
Dimensions N (mm)
51, 51, 51, 51
Dimensions M (mm)
11, 11, 11, 11
Dimension T (mm)
5, 5, 5, 5
Dimensions B (mm)
98, 98, 98, 98
Dimensions D (mm)
60, 60, 60, 60
Dimension S (mm)
46, 46, 46, 46
Dimension F (mm)
65, 65, 65, 65
Bearing
#6200ZZ, #6200ZZ, #6200ZZ, #6200ZZ
Dimensions A (mm)
120, 120, 120, 120
Dimension H (mm)
20, 20, 20, 20
Dimensions L (mm)
47, 47, 47, 47
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 JMS-0602 09343162 169.90 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products