Buy more than* S$200* and get FREE SHIPPING

Induction motor 40W

5.00 (1)
Rated Torque (N m)
50Hz/0.310 60Hz/0.260, 50Hz/0.310 60Hz/0.260
Gear Head Mounting Angle Dimensions (mm)
90, 90
Rotations (min-1[r. p.m])
1300/1550, 1300/1550
Operating Ambient Temperature (deg C)
-10-+50, -10-+50
Cycle(Hz)
50/60, 50/60
Output (W)
40, 40
...see all>
Product Options
ADD TO CART
Weight (kg) 50/60 Hz Current (A) Condenser Capacity (microF) Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) 50/60 Hz Current (A) Condenser Capacity (microF) Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.30, 2.30 0.36/0.33, 0.36/0.33 -, - 200, 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I40GUL 09348665 90.99 SGD
Shipped after 2018-05-30
2.45, 2.45 0.41/0.43, 0.41/0.43 2.5, 2.5 200, 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I40GDL-T 09348656 97.99 SGD
Shipped after 2018-05-30
2.45, 2.45 0.36/0.33, 0.36/0.33 -, - 200, 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I40GUL-T 09348674 97.99 SGD
Shipped after 2018-05-30
2.45, 2.45 0.80/0.85, 0.80/0.85 10.0, 10.0 100, 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I40GCL-T 09348631 97.99 SGD
Shipped after 2018-05-30
2.30, 2.30 0.41/0.43, 0.41/0.43 2.5, 2.5 200, 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I40GDL 09348647 90.99 SGD
Shipped after 2018-05-30
2.30, 2.30 0.80/0.85, 0.80/0.85 10.0, 10.0 100, 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I40GCL 09348622 84.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
power
5
From Japan
On 2014-01-24 13:31:14
Good
This review is about item#09348622.

Related Products

SPG

SPG