Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Withstanding Resistance (kg/cm2) Pressure Resistance (MPa [kgf/cm2]) Heat-Resistant Temperature (deg C) Pressure Resistance (MPa) Dimension d (phi mm) Dimension W (mm) Dimension D (phi mm) Operating temperature Limits Nominal Diameter Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstanding Resistance (kg/cm2) Pressure Resistance (MPa [kgf/cm2]) Heat-Resistant Temperature (deg C) Pressure Resistance (MPa) Dimension d (phi mm) Dimension W (mm) Dimension D (phi mm) Operating temperature Limits Nominal Diameter Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2 21 72 37 -30-130 15A 80 331-6408 1pc 1 L 15A 09389213 119.99 SGD
Shipped after 2018-05-31
- - - 2 75 145 100 -30-130 65A 140 - 1pc 1 L 65A 09389274 249.99 SGD
Shipped after 2018-06-01
- - - 2 48 107 67 -30-130 40A 120 - 1pc 1 L 40A 09389256 149.99 SGD
In stock
- - - 2 27 72 43 -30-130 20A 80 331-6424 1pc 1 L 20A 09389222 119.99 SGD
Shipped after 2018-05-31
- - - 2 88 165 116 -30-130 80A 160 - 1pc 1 L 80A 09389283 319.99 SGD
In stock
24 2[20] -30-130 - 59 117 79 - - 120 - 1pc 1 L 50A 09389265 169.99 SGD
In stock
28 2[20] -30-130 - 33 78 49 - - 80 331-6441 1pc 1 L 25A 09389231 119.99 SGD
In stock
23 2[20] -30-130 - 112 195 142 - - 160 - 1pc 1 L 100A 09389292 379.99 SGD
Shipped after 2018-06-01
- - - 2 42 96 59 -30-130 32A 104 - 1pc 1 L 32A 09389247 149.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products