Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chromate Door Chain

3.50 (4)
Finishing
Chromate plating
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-91 KJ backlash 09361974 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2016-04-29 23:43:52
It is compatible with Manten's products. The position of the screw hole deviates if it is Kinmatsu. Compatibility will be improved if you let the lower screw hole to be vertically long so that you can correct the position. I can see posts that I want made from stainless steel, but I think that steel doors and stainless steel fittings are not good due to potential difference.
Apartment renovation
4
From Japan
On 2014-10-07 16:28:54
It is very handy because it is possible to mount without machining because the mounting hole dimensions are the same as existing ones, but I hope if there is a stainless steel made of the same size if possible if possible. (Price has not changed very much)
This review is about item#09361974.
Exchange
3
From Japan
On 2013-06-15 07:47:22
I bought it because only the same size was found. I hope there is something made of stainless steel. It looks cheap, so I painted it.
This review is about item#09361974.
Increase sash lock
3
From Japan
On 2009-09-30 20:10:43
I installed it in a general vertical direction, but it was okay to install it sideways.
This review is about item#09361974.

Related Products