Buy more than* S$200* and get FREE SHIPPING

Digital splinemicrometer

Purpose
As a convenience to measure the diameter of the groove of the spline shaft, and Yes to narrow both the measurement surface., As a convenience to measure the diameter of the groove of the spline shaft, and Yes to narrow both the measurement surface.
2015 Trusco Published Pages
1 0862, 1 0862
Minimum Scale (mm)
0.001, 0.001
Dimensions C (mm)
6.5, 6.5
Dimensions B (mm)
32, 32
Dimensions D (mm)
18, 18
Dimensions A (mm)
57, 57
Measuring Range (mm)
0-25, 0-25
...see all>
Product Options
ADD TO CART
Measuring Plane (mm) TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Measuring Plane (mm) TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
phi2x5, phi2x5 365-3579, 365-3579 1pc(s) 1 09440645 389.99 SGD
Shipped after 2018-06-01
phi3x10, phi3x10 353-3841, 353-3841 1pc(s) 1 09440654 389.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products