Buy more than* S$200* and get FREE SHIPPING

Grease Gun, Lever Type, 400g

3.78 (67)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Pressure (MPa (kg/cm2))
56
Nozzle Connector Diameter
NPT1/8
Oil Tank Diameter (phi mm)
60
Weight (kg)
1.28
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MG002 20288415 45.99 SGD
Shipped after 2018-03-12
ADD TO CART
Customer Reviews
5 star 31
4 star 11
3 star 11
2 star 7
1 star 7
Review Rating: 3.78
67 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2018-02-16 09:20:23
The pump part was broken and the grease leaked inside. Manufacturers are still good.
Machine maintenance for woodworking
5
From Japan
On 2017-12-27 15:10:05
Especially it can be used without problems. The first impression was made firmly for reasonable price. I hope that you can keep using it like this for a long time.
This review is about item#20288415.
Used for grease-up such as trucks
5
From Japan
On 2017-11-03 18:31:27
I think that quality is somewhat inferior compared to the manufacturer's product, making is somewhat rough making, but considering this price I think that there is no problem in use.
This review is about item#20288415.
For heavy machinery maintenance
2
From Japan
On 2017-09-28 15:47:15
The plastic part of the nozzle tip is damaged soon, it can be used because it uses another metal straight nozzle. I hope to improve the quality of the tip.
This review is about item#20288415.
Car grease up
1
From Japan
On 2017-08-20 14:09:16
Grease does not come out as pressure seems to be lost somewhere. I never used it
This review is about item#20288415.
Machine grease up
2
From Japan
On 2017-08-13 09:06:24
Since the length of the cartridge gris and the internal length are the same, the insertion screw is hard to do, (the cartridge gris is hard to install)
This review is about item#20288415.
Lubrication from automobile maintenance grease nipple
5
From Japan
On 2017-08-11 09:37:41
Although he / she hesitates although there are comments such as the cylinder movement is hard and the chain can not be pulled, it can be used without problems. Before use, simply apply silicone grease (rubber grease) inside the piston seal body, the movement of the cylinder is quite smooth.
This review is about item#20288415.
Grease up of agricultural machines
5
From Japan
On 2017-07-25 21:23:02
Easy to use, hands dirty. The price was cheap and it was a good shopping.
This review is about item#20288415.
Grease up of garage jack
3
From Japan
On 2017-07-25 00:13:51
A little case is heavy. It feels durable like a dazzling feeling.
This review is about item#20288415.
Car maintenance
5
From Japan
On 2017-07-21 14:34:21
The price is good! It will be great if you do not break and will last long.
This review is about item#20288415.

Related Products